TB-8M8M-3-0.2-BSM14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TB-8M8M-3-0.2-BSM14 Turck Process Control, J-Box, M8picofast

MFG Item Number
TB-8M8M-3-0.2-BSM14

TB-8M8M-3-0.2-BSM14 Turck Process Control, J-Box, M8picofast

MFG Item Number
TB-8M8M-3-0.2-BSM14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, Series
Item #
TB-8M8M-3-0.2-BSM14
J-Box, M8picofast

Series Information

Specifications

Specifications
Manufacturer Part Number TB-8M8M-3-0.2-BSM14
Manufacturer Turck
Family Series Turck Process Control
Description J-Box, M8picofast
Type Actuator Box
Design Sensor Box
Nominal Voltage 24 VDC
Electrical Connection M8 Plug Connector
Connection M8
Net Weight 0 lbs
Gross Weight 0 lbs