TB-8M8M-3P2-FS12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TB-8M8M-3P2-FS12

Turck Process Control

TB-8M8M-3P2-FS12

Turck Process Control
Junction Box
Item Number
TB-8M8M-3P2-FS12
MFG Item Number
U2-28312
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, Series
Item #
TB-8M8M-3P2-FS12
Junction Box

Series Information

Specifications

Specifications
Manufacturer Part Number U2-28312
Manufacturer Turck
Family Series Turck Process Control
Description Junction Box
Type Actuator Box
Design Sensor Box
Display Type Position Indicator Green/Yellow
Nominal Voltage 24 VDC
Electrical Connection M8 Plug Connector, M12 Plug Connector, M23 Plug Connector
Connection M8, M12
Net Weight 0.23 lbs
Gross Weight 0.295 lbs