TB-8M8M-4-0.3-BSM19

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TB-8M8M-4-0.3-BSM19 Turck Process Control, Junction Box
MFG Item Number
U2-31243

TB-8M8M-4-0.3-BSM19 Turck Process Control, Junction Box

MFG Item Number
U2-31243
Item Number
TB-8M8M-4-0.3-BSM19
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, Series
Item #
TB-8M8M-4-0.3-BSM19
Junction Box

Series Information

Specifications

Specifications
Manufacturer Part Number U2-31243
Manufacturer Turck
Family Series Turck Process Control
Description Junction Box
Type Input, Output Unit
Design Sensor Box
Nominal Voltage 24 VDC
Electrical Connection M8 Plug Connector
Connection M8
Net Weight 0.42 lbs
Gross Weight 0.44 lbs