100 Series Information
| Manufacturer Part Number | TB100-03B |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | 100 |
| Family Series | Eaton's Bussmann series Terminal Blocks, 100 Series |
| Description | Eaton Bussmann TB100 series panel mount terminal block connector, Breakdown voltage 3600 V, 300 V, 30 A, Barrier, 3-pole, Black, Brass philslot, Nickel-plated |
| Number of Poles | 3 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 22-14 AWG |
| Current Rating | 30 A |
| Spacing Ctr. - Ctr. | 9.52 mm |
| Color | Black |
| Wire Entry Position | Top |
| Mounting | Panel Mount |
| Raised Mounting | No |
| Approvals | CE |
| Net Weight | 0.46 lbs |
| Gross Weight | 0.46 lbs |