Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, 100 Series
TB100-1400
Eaton's Bussmann series Terminal Blocks, 100 Series
TB100 SERIES TERMINAL BLOCK
MFG Item Number
TB100-1400
This item cannot be canceled or returned
Description
Terminal Blocks, 100 Series
TB100 SERIES TERMINAL BLOCK
- Double Row Terminal Blocks
- 30A, 300V Rating
- Black Molded Base
Specifications
Specifications
| Manufacturer Part Number |
TB100-1400 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
100 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, 100 Series |
| Description |
Eaton Bussmann TB100 series panel mount terminal block connector, Breakdown voltage 3600 V, 300 V, 30 A, Barrier, 14-pole, Black |
| Number of Poles |
14 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Wire Size Range |
22-14 AWG |
| Current Rating |
30 A |
| Spacing Ctr. - Ctr. |
9.52 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Panel Mount |
| Raised Mounting |
No |
| Approvals |
CE |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.68 lbs |
TB100-1400
Eaton's Bussmann series Terminal Blocks, 100 Series