TB1000N004F0
Acme Electric Transformers, TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TB1000N004F0 Acme Electric Transformers, TB Series, ICT 1KVA 208/230/460-24/115
MFG Item Number
TB1000N004F0

TB1000N004F0 Acme Electric Transformers, TB Series, ICT 1KVA 208/230/460-24/115

MFG Item Number
TB1000N004F0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, TB Series
Item #
TB1000N004F0
ICT 1KVA 208/230/460-24/115

TB Series Information

Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized...without sacrificing secondary voltage stability beyond practical limits. Acme's TB Series transformers are dry‑type, step‑down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Voltage regulation of Acme's TB Series transformers exceeds standards recommended by the National Electrical Manufacturers Association. Secondary circuit voltage drop between no‑load and momentary overload remains exceptionally low. This excellent secondary circuit voltage regulation assures reliable operation of electromagnetic components and may permit the use of a smaller and less expensive industrial control transformer.

Applications:
  • Motor Starters
  • Contactors
  • Solenoids
  • Timer Circuits
  • Relays
  • Control Panels
  • Robotics

  • Videos

    Specifications

    Specifications
    Manufacturer Part Number TB1000N004F0
    Manufacturer Acme Electric
    Product Series TB
    Family Series Acme Electric Transformers, TB Series
    Description Industrial Control Transformer 200,208/220,230,240/440,460,480 Primary Volts -23,24,25/110,115,120 Secondary Volts
    Phase 1
    Type Control
    VA Rating 1,000 VA
    Primary Voltage 200 V, 208 V, 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
    Secondary Voltage 110 V, 115 V, 120 V, 23 V, 24 V, 25 V
    Enclosed No
    Primary Fuseholder Optional
    Secondary Fuseholder Included
    Mounting Plate
    Termination Integrally Molded Terminal Blocks
    Cover Included Optional
    Approvals cUL, UL
    Net Weight 0 lbs
    Gross Weight 41 lbs