Series Information
| Manufacturer Part Number | TB100MCG |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Conduit Outlet Bodies |
| Description | 1 Inch Series 35 Unipak Type TB Conduit Body, Cover and Gasket, Body Material and Finish Malleable Iron Zinc Plated with Aluminum, Acrylic Coating, Cover Material and Finish Stamped Steel Zinc Plated, Gasket Material Neoprene |
| Style | Series 35 |
| Shape | TB |
| Number of Hubs | 3 |
| Cover Included | Yes |
| Gasket Included | Yes |
| Connection Type | Threaded |
| Trade Size | 1 " |
| Composition | Malleable Iron |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 2.11 lbs |
| Gross Weight | 2.11 lbs |