TB159-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TB159-2 Joslyn Clark Contactors, COIL, 240VAC

MFG Item Number
69002

TB159-2 Joslyn Clark Contactors, COIL, 240VAC

MFG Item Number
69002
Item Number
TB159-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
TB159-2
COIL, 240VAC

Series Information

Specifications

Specifications
Family Series Joslyn Clark Contactors
Manufacturer Joslyn Clark
Manufacturer Part Number 69002
Description COIL, 240VAC FOR USE WITH TM SERIES CONTACTORS FITS NEMA SIZE 00, 0, 1 & 2
Type Coil
For Use With Contactors
Net Weight 0 lbs
Gross Weight 0 lbs