Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies
TB19-G
Ocal, a T & B Brand Conduit Outlet Bodies
SK TBM62600PCRLI LI 6TON CLOSED CRI
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
SK TBM62600PCRLI LI 6TON CLOSED CRI
Specifications
Specifications
| Manufacturer Part Number |
TB19-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies |
| Description |
SK TBM62600PCRLI LI 6TON CLOSED CRI |
| Style |
Mark 9 |
| Shape |
TB |
| Number of Hubs |
3 |
| Cover Included |
Yes |
| Connection Type |
Threaded |
| Trade Size |
1/2 " |
| Composition |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.47 lbs |
| Gross Weight |
0.47 lbs |
TB19-G
Ocal, a T & B Brand Conduit Outlet Bodies