TB200 Series Information
| Manufacturer Part Number | TB200-02QC7 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | TB200 |
| Family Series | Eaton's Bussmann series Terminal Blocks, TB200 Series |
| Description | Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800 V, 300 V, 30 A, Barrier, 2-pole, Black, Molded thermoplastic base, Zinc-plated steel philslot screw, QC7 Quick connects |
| Number of Poles | 2 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 22-12 AWG |
| Current Rating | 30 A |
| Color | Black |
| Mounting | Surface Mount |
| Pluggable | No |
| Approvals | CSA, UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |