Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, TB200 Series
TB200-06SPQC20
Eaton's Bussmann series Terminal Blocks, TB200 Series
TB200 Series 6 Pole Barrier Strip
MFG Item Number
TB200-06SPQC20
This item cannot be canceled or returned
Description
Terminal Blocks, TB200 Series
TB200 Series 6 Pole Barrier Strip
Specifications
Specifications
| Manufacturer Part Number |
TB200-06SPQC20 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
TB200 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, TB200 Series |
| Description |
Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800 V, 300 V, 30 A, Barrier, 6-pole, Black, Molded thermoplastic base, Zinc-plated steel SEMS philslot screw |
| Number of Poles |
6 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
TB200-06SPQC20
Eaton's Bussmann series Terminal Blocks, TB200 Series