TB200HB-06L1L2QC4
Eaton's Bussmann series Terminal Blocks, TB200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TB200HB-06L1L2QC4

Eaton's Bussmann series Terminal Blocks, TB200 Series

TB200HB-06L1L2QC4

Eaton's Bussmann series Terminal Blocks, TB200 Series
TB200 DOUBLE ROW TERMINAL BLOCK
MFG Item Number
TB200HB-06L1L2QC4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, TB200 Series
Item #
TB200HB-06L1L2QC4
TB200 DOUBLE ROW TERMINAL BLOCK

TB200 Series Information

Specifications

Specifications
Manufacturer Part Number TB200HB-06L1L2QC4
Manufacturer Eaton's Bussmann series
Product Series TB200
Family Series Eaton's Bussmann series Terminal Blocks, TB200 Series
Description Eaton Bussmann TB200 series panel mount terminal block connector, Breakdown voltage 4800 V, 600 V, 30 A, High barrier, 6-pole, Black, Molded thermoplastic base, Zinc-plated steel philslot screw
Number of Poles 6
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 22-12 AWG
Current Rating 30 A
Color Black
Mounting Surface Mount
Pluggable No
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs