TB300 Series Information
| Manufacturer Part Number | TB300-03BS |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | TB300 |
| Family Series | Eaton's Bussmann series Terminal Blocks, TB300 Series |
| Description | Eaton Bussmann TB300 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 30A, Barrier, Three-pole, Black, Tin-plated brass terminal, nickel-plated brass SEMS philslot screw |
| Number of Poles | 3 |
| Connection Type | Screw Clamp |
| UL Voltage | 600 VAC |
| Wire Size Range | 22-8 AWG |
| Current Rating | 30 A |
| Color | Black |
| Mounting | Surface Mount |
| Pluggable | No |
| Approvals | CSA, UL |
| Net Weight | 0.116 lbs |
| Gross Weight | 0.116 lbs |