Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, TB300 Series
TB300-04BQC1
Eaton's Bussmann series Terminal Blocks, TB300 Series
MFG Item Number
TB300-04BQC1
This item cannot be canceled or returned
Description
Terminal Blocks, TB300 Series
Specifications
Specifications
| Manufacturer Part Number |
TB300-04BQC1 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
TB300 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, TB300 Series |
| Description |
Eaton Bussmann series TB300 panel mount terminal block, 1500 Vdc, 150A, 200 kAIC, Non Indicating, Semiconductor fuse, Stud |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-8 AWG |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.116 lbs |
| Gross Weight |
0.116 lbs |
TB300-04BQC1
Eaton's Bussmann series Terminal Blocks, TB300 Series