TB345 Series Information
| Manufacturer Part Number | TB345-10 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | TB345 |
| Family Series | Eaton's Bussmann series Terminal Blocks, TB345 Series |
| Description | Eaton Bussmann TB345 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 45A, Double row, barrier, Ten-pole, 10-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw |
| Number of Poles | 10 |
| Connection Type | Screw Clamp |
| UL Voltage | 600 VAC |
| Wire Size Range | 22-8 AWG |
| Current Rating | 45 A |
| Color | Black |
| Mounting | Surface Mount |
| Pluggable | No |
| Approvals | CSA, UL |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |