Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, TB345 Series
TB345-10B
Eaton's Bussmann series Terminal Blocks, TB345 Series
MFG Item Number
TB345-10B
This item cannot be canceled or returned
Description
Terminal Blocks, TB345 Series
Specifications
Specifications
| Manufacturer Part Number |
TB345-10B |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
TB345 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, TB345 Series |
| Description |
Eaton Bussmann TB345 series panel mount terminal block connector, 45A, 600V, Ten-pole, Barrier |
| Number of Poles |
10 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-8 AWG |
| Current Rating |
45 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
TB345-10B
Eaton's Bussmann series Terminal Blocks, TB345 Series