TB37KON
Konkore Fittings (SCI) Conduit Outlet Bodies, TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TB37KON

Konkore Fittings (SCI) Conduit Outlet Bodies, TB Series

TB37KON

Konkore Fittings (SCI) Conduit Outlet Bodies, TB Series
TB Conduit Body, Form 7, Gray Iron,
Item Number
TB37KON
MFG Item Number
908101
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Outlet Bodies, TB Series
Item #
TB37KON
TB Conduit Body, Form 7, Gray Iron,

TB Series Information


Specifications

Specifications
Manufacturer Part Number 908101
Manufacturer Konkore Fittings (SCI)
Product Series TB
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, TB Series
Description TB Conduit Body, Form 7, Gray Iron, 1in.
Style Form 7
Shape TB
Number of Hubs 3
Cover Included No
Gasket Included No
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Gray Iron
Protection Rating Indoor
Hazardous Location No
Net Weight 1.93 lbs
Gross Weight 3.848 lbs