TB38-B1
Ocal, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TB38-B1

Ocal, a T & B Brand Conduit Outlet Bodies

TB38-B1

Ocal, a T & B Brand Conduit Outlet Bodies
COND BODY TB TYPE FORM8 1IN LBLUE
MFG Item Number
TB38-B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
TB38-B1
COND BODY TB TYPE FORM8 1IN LBLUE

Series Information

Specifications

Specifications
Manufacturer Part Number TB38-B1
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Description PVC Coated Conduit Body, TB Type, Form 8, Size 1 Inch/27 Metric, Iron,Light Blue
Style Form 8
Shape TB
Number of Hubs 3
Cover Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Iron
Hazardous Location No
Approvals CSA, UL
Net Weight 3.36 lbs
Gross Weight 3.36 lbs