Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TB400-03ST Eaton's Bussmann series Terminal Blocks, TB400 Series, MAGNUM TB400 SERIES
MFG Item Number
TB400-03ST
TB400-03ST Eaton's Bussmann series Terminal Blocks, TB400 Series, MAGNUM TB400 SERIES
MFG Item Number
TB400-03ST
This item cannot be canceled or returned
Description
Terminal Blocks, TB400 Series
Specifications
Specifications
| Manufacturer Part Number |
TB400-03ST |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
TB400 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, TB400 Series |
| Description |
Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Barrier, Two-pole, Black, Molded thermoplastic base, tin-plated brass terminal, stainless steel philslot screw |
| Number of Poles |
3 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
14-6 AWG |
| Current Rating |
75 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
TB400-03ST
Eaton's Bussmann series Terminal Blocks, TB400 Series