TB400 Series Information
| Manufacturer Part Number | TB400-06 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | TB400 |
| Family Series | Eaton's Bussmann series Terminal Blocks, TB400 Series |
| Description | Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Double row, barrier, Six-pole, 10-32 TPI Screw, Screw, Black, Tin-plated brass terminal, Zinc-plated Steel philslot screw |
| Number of Poles | 6 |
| Connection Type | Screw Clamp |
| UL Voltage | 600 VAC |
| Wire Size Range | 14-6 AWG |
| Current Rating | 75 A |
| Color | Black |
| Mounting | Surface Mount |
| Pluggable | No |
| Approvals | CSA, UL |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.26 lbs |