TB400 Series Information
| Manufacturer Part Number | TB400-07-00 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | TB400 |
| Family Series | Eaton's Bussmann series Terminal Blocks, TB400 Series |
| Description | Eaton Bussmann TB400 series panel mount terminal block connector, Breakdown voltage 7500V, 600V, 75A, Barrier, Seven-pole, Black, Molded thermoplastic base, tin-plated brass terminal, screws shipped bulk - TB400-07-00 |
| Number of Poles | 7 |
| Connection Type | Screw Clamp |
| UL Voltage | 600 VAC |
| Wire Size Range | 14-6 AWG |
| Current Rating | 75 A |
| Color | Black |
| Mounting | Surface Mount |
| Pluggable | No |
| Approvals | CSA, UL |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.26 lbs |