Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies
TB49-G
Ocal, a T & B Brand Conduit Outlet Bodies
COND BODY TB TYPE MARK9 1-1/4IN GRY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
COND BODY TB TYPE MARK9 1-1/4IN GRY
Specifications
Specifications
| Manufacturer Part Number |
TB49-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies |
| Description |
PVC Coated Conduit Body, TB Type, Mark 9, Size 1-1/4 Inch/35 Metric, Aluminum, Dark Gray |
| Style |
Mark 9 |
| Shape |
TB |
| Number of Hubs |
3 |
| Cover Included |
Yes |
| Connection Type |
Threaded |
| Trade Size |
1-1/4 " |
| Composition |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.05 lbs |
| Gross Weight |
2.05 lbs |
TB49-G
Ocal, a T & B Brand Conduit Outlet Bodies