Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TB557.J.1.E.0.0.T.10
pH/Redox Sensor, Retractable Asbly
MFG Item Number
TB557.J.1.E.0.0.T.10
This item cannot be canceled or returned
Description
Item #
TB557.J.1.E.0.0.T.10
pH/Redox Sensor, Retractable Asbly
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
TB557.J.1.E.0.0.T.10 |
| Description |
pH/Redox Sensor, Retractable Asbly 100PSI @ 80 Deg C, 40PSI @ 40 Deg C |
| Net Weight |
0.57 lbs |
| Gross Weight |
0.575 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
TB557.J.1.E.0.0.T.10
ABB Miscellaneous