Thomas & Betts Conduit Outlet Bodies, Form 8 Series
Description
1-1/2 Inch Form 8 TB Conduit Body, Body Material Gray Iron with Zinc Plating and Baked on Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
Style
Form 8
Shape
TB
Number of Hubs
3
Cover Included
No
Gasket Included
No
Conduit Type
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size
1-1/2 "
Hazardous Location
No
Approvals
CSA, UL
Net Weight
5.2 lbs
Gross Weight
5.2 lbs
Added to cart
TB58
Thomas & Betts Conduit Outlet Bodies, Form 8 Series