TB63
Eaton's Bussmann series Fuses, TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TB63 Eaton's Bussmann series Fuses, TB Series, 63A 660V AC / 460V DC IND FUSE

MFG Item Number
TB63

TB63 Eaton's Bussmann series Fuses, TB Series, 63A 660V AC / 460V DC IND FUSE

MFG Item Number
TB63
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fuses, TB Series
Item #
TB63
63A 660V AC / 460V DC IND FUSE

TB Series Information

Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized...without sacrificing secondary voltage stability beyond practical limits. Acme's TB Series transformers are dry‑type, step‑down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Voltage regulation of Acme's TB Series transformers exceeds standards recommended by the National Electrical Manufacturers Association. Secondary circuit voltage drop between no‑load and momentary overload remains exceptionally low. This excellent secondary circuit voltage regulation assures reliable operation of electromagnetic components and may permit the use of a smaller and less expensive industrial control transformer.

Applications:
  • Motor Starters
  • Contactors
  • Solenoids
  • Timer Circuits
  • Relays
  • Control Panels
  • Robotics

  • Specifications

    Specifications
    Manufacturer Part Number TB63
    Manufacturer Eaton's Bussmann series
    Product Series TB
    Family Series Eaton's Bussmann series Fuses, TB Series
    Description Fuse-link, low voltage, 63 A, AC 660 V, DC 460 V, BS88, 27 x 112 mm, gL/gG, BS
    Fuse Type British Standard (BS88)
    Current Rating 63 A
    AC Voltage 660 VAC
    DC Voltage 460 VDC
    Characteristic Semiconductor
    Trip Indicator No
    Alarm Contacts No
    Package Type Center Bolted
    Net Weight 0.2109 lbs
    Gross Weight 0.2109 lbs