Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TB6575C1000/U Honeywell Thermostats, TB6575 Series, THERMOSTAT
MFG Item Number
TB6575C1000/U
TB6575C1000/U Honeywell Thermostats, TB6575 Series, THERMOSTAT
MFG Item Number
TB6575C1000/U
This item cannot be canceled or returned
Description
Thermostats, TB6575 Series
TB6575 Series Information
Specifications
Specifications
| Manufacturer Part Number |
TB6575C1000/U |
| Manufacturer |
Honeywell |
| Product Series |
TB6575 |
| Family Series |
Honeywell Thermostats, TB6575 Series |
| Description |
THERMOSTAT |
| Power Method |
120 VAC, 240 VAC |
| System Electrical Rating |
120 VAC - Fan 6A, Relay 1A, 240 VAC - Fan 3A, Relay 1A |
| Display |
LCD |
| Application |
Fan Coil |
| Stages |
2 or 4 Pipe |
| Color |
Premier White |
| Changeover |
Auto, Manual Selectable |
| Programmability |
Non-Programmable |
| Wi-Fi Enabled |
No |
| Temp Setting Range |
50-90 °F |
| Onboard Occupancy Sensor |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.635 lbs |
| Gross Weight |
0.845 lbs |
TB6575C1000/U
Honeywell Thermostats, TB6575 Series