TB67SA-G
Ocal, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TB67SA-G

Ocal, a T & B Brand Conduit Outlet Bodies

TB67SA-G

Ocal, a T & B Brand Conduit Outlet Bodies
COND BODY TB TYPE FORM7 2IN AL GRY
MFG Item Number
TB67SA-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
TB67SA-G
COND BODY TB TYPE FORM7 2IN AL GRY

Series Information

Specifications

Specifications
Manufacturer Part Number TB67SA-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Description PVC Coated Conduit Body, TB Type, Form 7, Size 2 Inch/53 Metric, Aluminum, Dark Gray
Style Form 7
Shape TB
Number of Hubs 3
Cover Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 2.72 lbs
Gross Weight 2.72 lbs