MultiPRO 7000 Series Information
| Manufacturer Part Number | TB7100A1000/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | MultiPRO 7000 |
| Family Series | Honeywell Thermostats, MultiPRO 7000 Series |
| Description | MULTIPRO THERMOSTAT |
| Power Method | 24 VAC, Battery |
| System Electrical Rating | 30 VAC - 1A Max, 3A In-Rush |
| Display | LCD |
| Application | Multipurpose |
| Stages | 1 Heat/1 Cool |
| Color | Premier White |
| Changeover | Auto, Manual Selectable |
| Heating Range | 40-90 °F |
| Cooling Range | 50-99 °F |
| Programmability | Programmable 7 Day |
| Wi-Fi Enabled | No |
| Temp Setting Range | 40-99 °F |
| Onboard Occupancy Sensor | No |
| Comments | 1 Heat/1 Cool Conventional, Up to 2 Heat/1 Cool Heat Pump, 2-4 Pipe Fan Coil, Up to 2 Heat/1 Cool PTAC |
| Net Weight | 1 lb |
| Gross Weight | 0.0625 lbs |