TB75N011F1
Acme Electric Transformers, TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TB75N011F1

Acme Electric Transformers, TB Series

TB75N011F1

Acme Electric Transformers, TB Series
ICT .075KVA 240,480,600 - 100,120 F1
MFG Item Number
TB75N011F1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, TB Series
Item #
TB75N011F1
ICT .075KVA 240,480,600 - 100,120 F1

TB Series Information

Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized...without sacrificing secondary voltage stability beyond practical limits. Acme's TB Series transformers are dry‑type, step‑down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Voltage regulation of Acme's TB Series transformers exceeds standards recommended by the National Electrical Manufacturers Association. Secondary circuit voltage drop between no‑load and momentary overload remains exceptionally low. This excellent secondary circuit voltage regulation assures reliable operation of electromagnetic components and may permit the use of a smaller and less expensive industrial control transformer.

Applications:
  • Motor Starters
  • Contactors
  • Solenoids
  • Timer Circuits
  • Relays
  • Control Panels
  • Robotics

  • Specifications

    Specifications
    Manufacturer Part Number TB75N011F1
    Manufacturer Acme Electric
    Product Series TB
    Family Series Acme Electric Transformers, TB Series
    Description ICT .075KVA 240,480,600 - 100,120 F1
    Phase 3
    Type Control
    VA Rating 75 VA
    Primary Voltage 240 V, 480 V, 600 V
    Secondary Voltage 100 V, 120 V
    Primary Fuseholder Not Available
    Secondary Fuseholder Included
    Approvals CSA, UL
    Net Weight 0 lbs
    Gross Weight 0 lbs