TB7980B1005/U
Honeywell Thermostats, ZonePRO Modulating-Floating Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TB7980B1005/U

Honeywell Thermostats, ZonePRO Modulating-Floating Series

TB7980B1005/U

Honeywell Thermostats, ZonePRO Modulating-Floating Series
VAV STAT
MFG Item Number
TB7980B1005/U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, ZonePRO Modulating-Floating Series
Item #
TB7980B1005/U
VAV STAT

ZonePRO Modulating-Floating Series Information


Specifications

Specifications
Manufacturer Part Number TB7980B1005/U
Manufacturer Honeywell
Product Series ZonePRO Modulating-Floating
Family Series Honeywell Thermostats, ZonePRO Modulating-Floating Series
Description VAV STAT
Power Method 24 VAC
System Electrical Rating Modulating 0-10 VDC or 2-10 VDC
Display LCD
Application Zoning
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 50-95 °F
Comments Modulating Output Signal
Net Weight 0.27 lbs
Gross Weight 0.43 lbs