TB8575A1000/U
Honeywell Thermostats, TB8575 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TB8575A1000/U

Honeywell Thermostats, TB8575 Series

TB8575A1000/U

Honeywell Thermostats, TB8575 Series
SUITEPRO FAN COIL THERMOSTAT - 24
MFG Item Number
TB8575A1000/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, TB8575 Series
Item #
TB8575A1000/U
SUITEPRO FAN COIL THERMOSTAT - 24

TB8575 Series Information


Specifications

Specifications
Manufacturer Part Number TB8575A1000/U
Manufacturer Honeywell
Product Series TB8575
Family Series Honeywell Thermostats, TB8575 Series
Description SUITEPRO FAN COIL THERMOSTAT - 24
Power Method 24 VAC
System Electrical Rating 24 VAC - Fan 1A, Relay 1A
Display LCD
Application Fan Coil
Stages 2 or 4 Pipe
Color Premier White
Changeover Auto, Manual Selectable
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 50-90 °F
Onboard Occupancy Sensor No
Approvals CSA, UL
Net Weight 0.505 lbs
Gross Weight 0.715 lbs