TBC Series Information
| Manufacturer Part Number | TBC12DBA |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TBC |
| Family Series | Diversified Electronics Relays, TBC Series |
| Description | Time Delay Relay |
| Operation | On Delay |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | DIP Switch |
| Timing Range | 1.0 s-1023 s |
| Max Time | 1023 s |
| Coil Voltage | 12 VDC |
| Nominal Coil Voltage | 12 VDC |
| DC Voltage | 12 VDC |
| Termination | 8 Pin |
| Approvals | CSA, cURus |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.39 lbs |