Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TBC63 Eaton's Bussmann series Fuses, 63A 660V AC / 460V DC INDUSTRIAL FUSE
TBC63 Eaton's Bussmann series Fuses, 63A 660V AC / 460V DC INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
63A 660V AC / 460V DC INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
TBC63 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 63 A, AC 660 V, DC 460 V, BS88, 27 x 129 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
63 A |
| AC Voltage |
660 VAC |
| DC Voltage |
460 VDC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Net Weight |
0.1995 lbs |
| Gross Weight |
0.1995 lbs |
TBC63
Eaton's Bussmann series Fuses