TBD Series Information
| Manufacturer Part Number | TBD12DBA |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TBD |
| Family Series | Diversified Electronics Relays, TBD Series |
| Description | Time Delay Relay |
| Operation | Off Delay |
| Contacts | SPDT |
| Mounting | Plug-In, Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | DIP Switch |
| Timing Range | 1.0 s-1023 s |
| Max Time | 1023 s |
| Coil Voltage | 12 VDC |
| Nominal Coil Voltage | 12 VDC |
| DC Voltage | 12 VDC |
| Termination | 8 Pin |
| Approvals | CSA, cURus |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |