TBD12DKA005
Diversified Electronics Relays, TBD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TBD12DKA005

Diversified Electronics Relays, TBD Series

TBD12DKA005

Diversified Electronics Relays, TBD Series
Time Delay
MFG Item Number
TBD12DKA005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TBD Series
Item #
TBD12DKA005
Time Delay

TBD Series Information

Specifications

Specifications
Manufacturer Part Number TBD12DKA005
Manufacturer Diversified Electronics
Product Series TBD
Family Series Diversified Electronics Relays, TBD Series
Description Time Delay
Operation Off Delay
Mounting Plug-In, Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
DC Voltage 12 VDC
Approvals CSA, cURus
Net Weight 0.4 lbs
Gross Weight 0.4 lbs