Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, TBDP Series
TBDP-L2-16DIP
Turck I/O Modules, TBDP Series
Item Number
TBDP-L2-16DIP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
6814001 |
| Manufacturer |
Turck |
| Product Series |
TBDP |
| Family Series |
Turck I/O Modules, TBDP Series |
| Description |
I/O |
| Communication |
PROFIBUS-DP |
| Signal Type |
Digital Input |
| Connection Type |
M12 |
| Device Type |
Compact Station, I/O Module |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP65, IP67, IP69K |
| Approvals |
CE, cULus |
| Net Weight |
1.3825 lbs |
| Gross Weight |
1.3 lbs |
TBDP-L2-16DIP
Turck I/O Modules, TBDP Series