TBE-240-ABA-D
Diversified Electronics Relays, TBE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TBE-240-ABA-D

Diversified Electronics Relays, TBE Series

TBE-240-ABA-D

Diversified Electronics Relays, TBE Series
Time Delay Relay Single Shot (Relay
MFG Item Number
TBE-240-ABA-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TBE Series
Item #
TBE-240-ABA-D
Time Delay Relay Single Shot (Relay

TBE Series Information

Specifications

Specifications
Manufacturer Part Number TBE-240-ABA-D
Manufacturer Diversified Electronics
Product Series TBE
Family Series Diversified Electronics Relays, TBE Series
Description Time Delay Relay Single Shot (Relay Output)
Operation Single Shot
Contacts DPDT
Mounting Plug-In, Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 1.0 s-1023 s
Max Time 1023 s
Coil Voltage 240 VAC
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Termination 11 Pin
Approvals CSA, cURus
Net Weight 0.4 lbs
Gross Weight 0.4 lbs