TBE Series Information
| Manufacturer Part Number | TBE-48-ABA-D |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TBE |
| Family Series | Diversified Electronics Relays, TBE Series |
| Description | Time Delay Relay Single Shot (Relay Output) |
| Operation | Single Shot |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | DIP Switch |
| Timing Range | 1.0 s-1023 s |
| Max Time | 1023 s |
| Coil Voltage | 48 VAC, 48 VDC |
| Nominal Coil Voltage | 48 VAC, 48 VDC |
| AC Voltage | 48 VAC |
| DC Voltage | 48 VDC |
| Termination | 11 Pin |
| Approvals | CSA, cURus |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |