Series Information
| Manufacturer Part Number | TBEN-L4-SE-M2 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Ethernet Switches |
| Description | Managed 10-port Ethernet switch in IP67 |
| Network Configuration | Managed |
| Total Number of Ports | 10 |
| Primary Port Style | M12 |
| Voltage | 8-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Plastic |
| Mounting | Desktop |
| Operating Temperature | -40-158 °F |
| Protection Rating | IP65, IP67, IP69K |
| Approvals | CCC, CE, cULus |
| Net Weight | 1.275 lbs |
| Gross Weight | 1.375 lbs |