Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck I/O Modules, TBEN-L Series
TBEN-L5-16DOP
Turck I/O Modules, TBEN-L Series
Multiprotocol block I/O module; 16
Item Number
TBEN-L5-16DOP
This item cannot be canceled or returned
Description
I/O Modules, TBEN-L Series
Multiprotocol block I/O module; 16
TBEN-L Series Information
Specifications
Specifications
| Manufacturer Part Number |
6814087 |
| Manufacturer |
Turck |
| Product Series |
TBEN-L |
| Family Series |
Turck I/O Modules, TBEN-L Series |
| Description |
Multiprotocol block I/O module; 16 Digital Channel; 18-30 VDC; BEEP Master or Slave |
| Communication |
EtherNet/IP, Modbus TCP, Profinet |
| Signal Type |
Digital Output |
| Connection Type |
M12 |
| Device Type |
Compact Station, Field Logic Controller (ARGEE), I/O Module |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP65, IP67, IP69K |
| Approvals |
CE, cULus |
| Net Weight |
1.3975 lbs |
| Gross Weight |
1.4 lbs |
TBEN-L5-16DOP
Turck I/O Modules, TBEN-L Series