Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TBEN-L5-SE-M2 Turck Ethernet Switches, Managed Ethernet Switch, 8 port
MFG Item Number
TBEN-L5-SE-M2
TBEN-L5-SE-M2 Turck Ethernet Switches, Managed Ethernet Switch, 8 port
MFG Item Number
TBEN-L5-SE-M2
This item cannot be canceled or returned
Description
Ethernet Switches, Series
Managed Ethernet Switch, 8 port
Specifications
Specifications
| Manufacturer Part Number |
TBEN-L5-SE-M2 |
| Manufacturer |
Turck |
| Family Series |
Turck Ethernet Switches |
| Description |
Managed Ethernet Switch, 8 port, 8xM100, 2x1GB, 2xM12 X-code, 8x M12 D-code |
| Network Configuration |
Managed |
| Total Number of Ports |
10 |
| Primary Port Style |
M12 |
| Voltage |
8-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Plastic |
| Mounting |
Desktop |
| Operating Temperature |
-40-158 °F |
| Protection Rating |
IP65, IP67, IP69K |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TBEN-L5-SE-M2
Turck Ethernet Switches