Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TBEN-S Series Information
| Manufacturer Part Number | 6814024 |
|---|---|
| Manufacturer | Turck |
| Product Series | TBEN-S |
| Family Series | Turck I/O Modules, TBEN-S Series |
| Description | I/O |
| Communication | EtherNet/IP, Modbus TCP, Profinet |
| Signal Type | Digital Input, Digital Input/Output, Digital Output, IO-Link |
| Connection Type | M12 |
| Device Type | Compact Station, Field Logic Controller (ARGEE), I/O Module |
| Ambient Temperature | -40-158 °F |
| Protection Rating | IP65, IP67, IP69K |
| Approvals | CE, cULus |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.505 lbs |