TBEN-S2-8DXP
Turck I/O Modules, TBEN-S Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TBEN-S2-8DXP Turck I/O Modules, TBEN-S Series, Multiprotocol block I/O module; 8
MFG Item Number
6814076

TBEN-S2-8DXP Turck I/O Modules, TBEN-S Series, Multiprotocol block I/O module; 8

MFG Item Number
6814076
Item Number
TBEN-S2-8DXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, TBEN-S Series
Item #
TBEN-S2-8DXP
Multiprotocol block I/O module; 8

TBEN-S Series Information


Specifications

Specifications
Manufacturer Part Number 6814076
Manufacturer Turck
Product Series TBEN-S
Family Series Turck I/O Modules, TBEN-S Series
Description Multiprotocol block I/O module; 8 in or out Channel; 18-30VDC; BEEP Master or Slave
Communication EtherNet/IP, Modbus TCP, Profinet
Signal Type Digital Input, Digital Input/Output, Digital Output
Connection Type M12
Device Type Compact Station, Field Logic Controller (ARGEE), I/O Module
Ambient Temperature -40-158 °F
Protection Rating IP65, IP67, IP69K
Approvals CE, cULus
Net Weight 0.405 lbs
Gross Weight 0.46 lbs