TBEN0
Veris Industries HVAC Sensors, TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TBEN0

Veris Industries HVAC Sensors, TB Series

TBEN0

Veris Industries HVAC Sensors, TB Series
Temp,Strap-On,12 in,1.8K
MFG Item Number
TBEN0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TB Series
Item #
TBEN0
Temp,Strap-On,12 in,1.8K

TB Series Information

  • Easy installation
  • Secondary measurement of water temperature
The TB strap‑on sensor uses a clamp to secure the unit to a pipe and a copper sensing plate for fast temperature response.The TB is perfect for secondary measurement of water temperature typical in retrofit applications.It includes a steel mounting box for wire termination and easy conduit connection.

Specifications

Specifications
Manufacturer Part Number TBEN0
Manufacturer Veris Industries
Product Series TB
Family Series Veris Industries HVAC Sensors, TB Series
Description Temp,Strap-On,12 in,1.8K
Application Pipe, Surface
Output 10 mV
Operating Temperature -12-221 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs