TBF Series Information
| Manufacturer Part Number | TBF-48-AAA |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TBF |
| Family Series | Diversified Electronics Relays, TBF Series |
| Description | Time Delay Relay Repeat Cycle-OFF Time First DIP Switch |
| Operation | Repeat Cycle |
| Contacts | DPDT |
| Mounting | Plug-In, Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | DIP Switch |
| Timing Range | 0.1 s-102.3 s |
| Max Time | 102.3 s |
| Coil Voltage | 48 VAC, 48 VDC |
| Nominal Coil Voltage | 48 VAC, 48 VDC |
| AC Voltage | 48 VAC |
| DC Voltage | 48 VDC |
| Termination | 8 Pin |
| Approvals | CSA, cURus |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |