TBH25P51R0JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TBH25P51R0JE Ohmite Resistors, TBH Series, RESISTOR, 25W HEATSINK RESISTOR 5pct.

MFG Item Number
TBH25P51R0JE

TBH25P51R0JE Ohmite Resistors, TBH Series, RESISTOR, 25W HEATSINK RESISTOR 5pct.

MFG Item Number
TBH25P51R0JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, TBH Series
Item #
TBH25P51R0JE
RESISTOR, 25W HEATSINK RESISTOR 5pct.

TBH Series Information


Specifications

Specifications
Manufacturer Part Number TBH25P51R0JE
Manufacturer Ohmite
Product Series TBH
Family Series Ohmite Resistors, TBH Series
Description RESISTOR, 25W HEATSINK RESISTOR 5pct. TO220
Resistance 51 Ohm
Non-Inductive No
Wattage 25 W
Terminal Type Radial Leads
Max Voltage 350 VAC
Dielectric Voltage 1,000 V
Operating Temperature -67-186 °F
Tolerance % 5 %
Mounting Panel
Net Weight 0.003 lbs
Gross Weight 0.003 lbs