TBH25P5R10JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TBH25P5R10JE Ohmite Resistors, TBH Series, RESISTOR, 5.1 OHM, 25 WATT, +-5pct.,

MFG Item Number
TBH25P5R10JE

TBH25P5R10JE Ohmite Resistors, TBH Series, RESISTOR, 5.1 OHM, 25 WATT, +-5pct.,

MFG Item Number
TBH25P5R10JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, TBH Series
Item #
TBH25P5R10JE
RESISTOR, 5.1 OHM, 25 WATT, +-5pct.,

TBH Series Information


Specifications

Specifications
Manufacturer Part Number TBH25P5R10JE
Manufacturer Ohmite
Product Series TBH
Family Series Ohmite Resistors, TBH Series
Description RESISTOR, 5.1 OHM, 25 WATT, +-5pct., TOLERANCE, RoHS COMPLIANT
Resistance 5.1 Ohm
Non-Inductive No
Wattage 25 W
Terminal Type Radial Leads
Max Voltage 350 VAC
Dielectric Voltage 1,000 V
Operating Temperature -67-186 °F
Tolerance % 5 %
Mounting Panel
Net Weight 0.003 lbs
Gross Weight 0.003 lbs