Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TBIL-M1-16DXP Turck I/O Modules, TBIL Series, Junction Box
TBIL-M1-16DXP Turck I/O Modules, TBIL Series, Junction Box
Item Number
TBIL-M1-16DXP
Description
- Rugged, Fully Potted I/O Hub in IP67
- IO‑Link Diagnostics for Short‑Circuit and Supply Voltage
- 2 Inputs Per Port
- Metal Connector
Specifications
Specifications
| Manufacturer Part Number |
6814102 |
| Manufacturer |
Turck |
| Product Series |
TBIL |
| Family Series |
Turck I/O Modules, TBIL Series |
| Description |
Junction Box |
| Communication |
IO-Link |
| Signal Type |
Digital Input, Digital Input/Output, Digital Output |
| Connection Type |
M12 |
| Device Type |
Compact Station, I/O Hub, I/O Module |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP67, IP69K |
| Approvals |
CE, cULus |
| Net Weight |
0.495 lbs |
| Gross Weight |
0.63 lbs |
TBIL-M1-16DXP
Turck I/O Modules, TBIL Series