Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TBIP-L5-FDIO1-2IOL Turck I/O Modules, TBIP Series, I/O
TBIP-L5-FDIO1-2IOL Turck I/O Modules, TBIP Series, I/O
Item Number
TBIP-L5-FDIO1-2IOL
This item cannot be canceled or returned
Description
Item #
TBIP-L5-FDIO1-2IOL
- Integrated Ethernet Switch
- 10 Mbps / 100 Mbps Supported
- 2 x Male M12, 4‑Pin, D‑Coded, Ethernet‑Fieldbus Connection
Specifications
Specifications
| Manufacturer Part Number |
6814056 |
| Manufacturer |
Turck |
| Product Series |
TBIP |
| Family Series |
Turck I/O Modules, TBIP Series |
| Description |
I/O |
| Communication |
CIP safety via EtherNet/IP |
| Signal Type |
Digital Input/Output, Fail-Safe Inputs, Fail-Safe Inputs and Outputs, IO-Link |
| Connection Type |
M12 |
| Device Type |
Compact Station, I/O Module |
| Ambient Temperature |
-40-158 °F |
| Protection Rating |
IP65, IP67, IP69K |
| Approvals |
CE, cULus |
| Net Weight |
1.305 lbs |
| Gross Weight |
1.44 lbs |
TBIP-L5-FDIO1-2IOL
Turck I/O Modules, TBIP Series