TBL-240-ABA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TBL-240-ABA

Diversified Electronics Relays

TBL-240-ABA

Diversified Electronics Relays
Time Delay Relay Flasher (Relay
MFG Item Number
TBL-240-ABA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TBL-240-ABA
Time Delay Relay Flasher (Relay

Series Information

Specifications

Specifications
Manufacturer Part Number TBL-240-ABA
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description Time Delay Relay Flasher (Relay Output)
Operation Flasher
Contacts DPDT
Mounting Plug-In, Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 1.0 s-1023 s
Max Time 1023 s
Coil Voltage 240 VAC
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Termination 8 Pin
Approvals CSA, cURus
Net Weight 0.35 lbs
Gross Weight 0.35 lbs